Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 15 ft, Motorized Trolley, 230/460V, White
Mfr # NERM003L-L-FG-15
Zoro # G2208958
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$9,239.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 15 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERM003L-L-FG-15
- Zoro # G2208958
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 8 1/2 in |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 14 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 13 13/16 in |
Trolley Wheel Dia. | 3 3/4 in |
For Minimum Beam Height | 5 3/32 in |
Trolley Wheel Diameter | 3 3/4 in |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Retracted Length | 15 19/32 in |
Lifting Hook Opening Width | 14 13/16 in |
Controller Cord Length | 11 ft |
Body Depth | 14 13/16 in |
Body Width | 8 1/2 in |
For Max. Beam Flange Width | 5 in |
Mfr. Warranty Length | 1 yr |
Body Length | 13 13/16 in |
Maximum Lifting Length | 15 ft |
Minimum Radius Curve | 31 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A6E12B4W5C1P3)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 4 (CCC-CASTER-SAND-SET-OF-4)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090250)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- STARKE Monorail Wire Rope Hoist, 5 Ton, 24/4 FPM, 460V, 20' Lift (SMW0524-20)
- Harrington Lifting Equipment