Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb., 15 ft, Geared Trolley, 460V, Yellow
Mfr # EQG003SD-15
Zoro # G9912449
product price: $3,168.99
/ea
Free Shipping & Returns
$3,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 33/5.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQG003SD-15
- Zoro # G9912449
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 9 7/64 in |
Housing Width | 14 13/32 in |
Fits Beam Height | 3 in |
Trolley Wheel Dia. | 4 1/4 in |
Manufacturers Warranty Length | 3 yr |
Housing Length | 16 45/64 in |
Min. Radius Curve | 51 1/4 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Depth | 9 1/8 in |
For Minimum Beam Height | 3 in |
Trolley Wheel Diameter | 4 1/4 in |
Minimum Retracted Length | 16 11/16 in |
For Max. Beam Flange Width | 5 in |
Body Length | 16 23/32 in |
Controller Cord Length | 11 ft |
Maximum Lifting Length | 15 ft |
Mfr. Warranty Length | 3 yr |
Body Width | 14 13/32 in |
Minimum Radius Curve | 51 3/16 in |
Lifting Hook Opening Width | 1 3/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 5300 lb Cap (EE60X8)
- PEWAG Chain, 100 ft. L, Grade 30,304L SS (4511/100)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- HAMILTON Stainless V Groove Whl, 4X2 3/4 Del Slv (W-420-SVZ-3/4)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- YALE HOIST CM Electric Chain Hoist, Series Model XL, 5 ton, 10 ft Lifting Height, 8 fpm Lift Speed, 1Speed (5275)
- Harrington Hoists