Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 460V, Yellow
Mfr # NERP003HD-10 / 460v
Zoro # G7228767
Free Shipping & Returns
$4,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 53/9 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP003HD-10 / 460v
- Zoro # G7228767
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 7 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 22 1/4 in |
Housing Width | 13 11/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 43 5/16 in |
Lifting Hook Opening Width | 1 3/32 in |
For Minimum Beam Height | 3 in |
Body Length | 22 1/4 in |
Body Depth | 7 1/2 in |
Trolley Wheel Diameter | 3 1/5 in |
Controller Cord Length | 6 ft |
Maximum Lifting Length | 10 ft |
For Max. Beam Flange Width | 4 in |
Minimum Retracted Length | 16 5/16 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Width | 13 11/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W 9/32" Grade 100 Plate Hook - 4300 Lb. Capacity (11721)
- VESTIL Powered Lift Stacker, Load Cap. 1000 lb. (SLNM-63-AA)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF2-902-6)
- US CARGO CONTROL 3/8" Stainless Steel Screw Pin Anchor Shackle - Import - 0.75 Ton (SPAS38SS)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP020CD-15 / 230v)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 230/460V, Yellow (NERM005L-L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- Harrington Hoists