Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 460V, White
Mfr # NERP003LD-FG-10
Zoro # G8913423
product price: $7,892.99
/ea
Free Shipping & Returns
$7,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP003LD-FG-10
- Zoro # G8913423
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 16 5/16 in |
Housing Width | 8 1/2 in |
Trolley Wheel Dia. | 2 23/64 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 13 13/16 in |
Body Width | 8 1/2 in |
Body Depth | 16 5/16 in |
Controller Cord Length | 6 ft |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 16 5/16 in |
For Max. Beam Flange Width | 4 in |
Minimum Radius Curve | 43 5/16 in |
Minimum Retracted Length | 16 5/16 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 3 3/16 in |
Maximum Lifting Length | 10 ft |
Body Length | 13 13/16 in |
Trolley Wheel Diameter | 2 23/64 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- ZORO SELECT Replacement Tire/Tube, 8 x 2.5 In. (1NWX1)
- LITTLE GIANT LADDERS 12 ft 5 in Fiberglass Safety Cage, 375 lb Capacity (19708-146)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 4 in W, Nylon, Yellow (EEF4-904-5)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- DEMAG Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 2-250 1/1 H5 V7.2/1.8 460/60)
- Harrington Hoists