Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 230V, Yellow
Mfr # NERP003SD-10 / 230v
Zoro # G6721215
original price:
$4,230.60
8% off
new price: $3,886.99
/ea
Free Shipping & Returns
$3,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 36/6 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP003SD-10 / 230v
- Zoro # G6721215
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 13 5/8 in |
Housing Depth | 6 5/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 21 in |
Fits Beam Height | 3 in |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Radius Curve | 43 5/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
For Min. Beam Flange Width | 2 9/32 in |
Body Length | 21 in |
Minimum Retracted Length | 15 19/32 in |
For Minimum Beam Height | 3 in |
Body Width | 13 5/8 in |
Trolley Wheel Diameter | 3 1/5 in |
For Max. Beam Flange Width | 4 in |
Controller Cord Length | 6 ft |
Body Depth | 6 5/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO CDCO 200A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 2 in OD (200A)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1508R2632A6E10B4W5C1P6)
- HARRINGTON Fuse (9006271)
- MAPP CASTER 6"X2" Phenolic Wheel Rigid Caster - 1,200 Lbs Capacity (146DURB620R)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ005SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- Harrington Hoists