Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP003H-10
Zoro # G6535961
Free Shipping & Returns
$3,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 53 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP003H-10
- Zoro # G6535961
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 13 11/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 20 in |
Housing Depth | 7 1/2 in |
For Minimum Beam Height | 3 in |
Minimum Retracted Length | 16 5/16 in |
For Min. Beam Flange Width | 2 1/4 in |
Minimum Radius Curve | 43 5/16 in |
For Max. Beam Flange Width | 4 in |
Body Depth | 7 1/2 in |
Body Width | 13 11/16 in |
Lifting Hook Opening Width | 1 3/32 in |
Maximum Lifting Length | 10 ft |
Controller Cord Length | 6 ft |
Body Length | 20 in |
Trolley Wheel Diameter | 3 1/5 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 53 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Caster - Iron - #7 - 8" (0026-772)
- ZORO SELECT Retaining Ring (D205)
- DAYTON Brake Disc (GGS_56984)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Hoists (SEM005C-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- Harrington Lifting Equipment