Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 10 ft, Motorized Trolley, 460V, White
Mfr # NERM003LD-L-FG-10
Zoro # G2208879
product price: $10,081.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,081.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM003LD-L-FG-10
- Zoro # G2208879
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 31 1/2 in |
Trolley Wheel Dia. | 3 3/4 in |
Housing Depth | 14 13/16 in |
Housing Length | 13 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 8 1/2 in |
Minimum Radius Curve | 31 1/2 in |
Controller Cord Length | 6 ft |
Body Width | 8 1/2 in |
For Min. Beam Flange Width | 2 9/32 in |
For Max. Beam Flange Width | 5 in |
Minimum Retracted Length | 15 19/32 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 5 3/32 in |
Maximum Lifting Length | 10 ft |
Body Length | 13 13/16 in |
Body Depth | 14 13/16 in |
Lifting Hook Opening Width | 14 13/16 in |
Trolley Wheel Diameter | 3 3/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 13/16 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- CAMPBELL CHAIN & FITTINGS 1000G Wire Rope Clip, 58 In, Forged Carbon Steel, 3 Clips (6991034)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-4-95)
- B & P MANUFACTURING Handle Platform Truck, 24 in. (2800-150-24)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- Harrington Lifting Equipment