Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 10 ft, Geared Trolley, White
Mfr # NERG003LD-FG-10
Zoro # G8913186
product price: $7,231.99
/ea
Free Shipping & Returns
$7,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 15/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERG003LD-FG-10
- Zoro # G8913186
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 2 13/16 in |
Housing Width | 8 1/2 in |
Housing Depth | 16 5/16 in |
Housing Length | 13 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Trolley Wheel Diameter | 2 13/16 in |
Body Width | 8 1/2 in |
Controller Cord Length | 6 ft |
Body Length | 13 13/16 in |
For Max. Beam Flange Width | 4 in |
For Min. Beam Flange Width | 2 9/32 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 14 19/32 in |
Body Depth | 16 5/16 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 16 5/16 in |
Minimum Radius Curve | 43 5/16 in |
For Minimum Beam Height | 3 3/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/4" Galvanized Drop Forged Wire Rope Clips (5 pack) (GDFWRC34-5PK)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A1E20B4C1P6)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- HARRINGTON Electric Chain Hoist, 400 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED400DS-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Hoists (SEM005C-20)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, 460V (STK10VS-15)
- Harrington Lifting Equipment