Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 10 ft, Geared Trolley, White
Mfr # NERG003L-FG-10
Zoro # G8913091
product price: $6,453.99
/ea
Free Shipping & Returns
$6,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 15 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERG003L-FG-10
- Zoro # G8913091
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 13 13/16 in |
Trolley Wheel Dia. | 2 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 8 1/2 in |
Housing Depth | 16 5/16 in |
Minimum Radius Curve | 43 5/16 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 16 5/16 in |
Controller Cord Length | 6 ft |
For Min. Beam Flange Width | 2 9/32 in |
Lifting Hook Opening Width | 16 5/16 in |
Maximum Lifting Length | 10 ft |
For Max. Beam Flange Width | 4 in |
Body Width | 8 1/2 in |
Minimum Retracted Length | 14 19/32 in |
Body Length | 13 13/16 in |
For Minimum Beam Height | 3 3/16 in |
Trolley Wheel Diameter | 2 13/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- HAMILTON Spanner Bushing (340280)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 5/8In Ball Dia (BT DI .63DIA 33 CS/CS)
- CROSBY Master Link, Steel, 1 in., 26,000 lb. (1014331)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- MY-TE Electric Winch Hoist, 3000 lb Single Line/6000 lb Double Line Load, 115 VAC (742113)
- Harrington Electric Hoists