Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb., 10 ft, Geared Trolley, 460V, Yellow
Mfr # EQG003SD-10
Zoro # G9912388
product price: $3,031.99
/ea
Free Shipping & Returns
$3,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 33/5.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQG003SD-10
- Zoro # G9912388
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Fits Beam Height | 3 in |
Housing Depth | 9 7/64 in |
Housing Width | 14 13/32 in |
Trolley Wheel Dia. | 4 1/4 in |
Min. Radius Curve | 51 1/4 in |
Manufacturers Warranty Length | 3 yr |
Housing Length | 16 45/64 in |
For Minimum Beam Height | 3 in |
For Max. Beam Flange Width | 5 in |
Minimum Radius Curve | 51 3/16 in |
Trolley Wheel Diameter | 4 1/4 in |
Mfr. Warranty Length | 3 yr |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 16 11/16 in |
Body Depth | 9 1/8 in |
Body Width | 14 13/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Body Length | 16 23/32 in |
Controller Cord Length | 6 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Tie Downs Black (34415)
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4TL)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Gray (50051PK000082)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1601NFX6)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- Harrington Hoists