Shop All Electric Hoists
Harrington
Electric Chain Hoist, 400 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED400DS-15
Zoro # G7246732
product price: $3,150.99
/ea
Free Shipping & Returns
$3,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch, Safety Standards
- Lift Speed 26/10 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ED400DS-15
- Zoro # G7246732
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 6 13/64 in |
Housing Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 16 29/32 in |
Body Length | 16 29/32 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 12 ft |
Body Depth | 5 in |
Maximum Lifting Length | 15 ft |
Lifting Hook Opening Width | 1 in |
Body Width | 6 7/32 in |
Minimum Retracted Length | 12 13/32 in |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 400 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Hand Winch, 20-25/32 in Overall W (2W40-BM)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF2-901-12)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- OZ LIFTING PRODUCTS Electric Wire Rope Hoist, 500 lb, 90 ft, Hook Mounted - No Trolley, Yellow (OBH500)
- Harrington Hoists