Shop All Electric Hoists
Harrington
Electric Chain Hoist, 400 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED400DSA-10
Zoro # G7195833
Free Shipping & Returns
$3,445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch, Safety Standards
- Lift Speed 26/10 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # ED400DSA-10
- Zoro # G7195833
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 5 in |
Housing Length | 16 29/32 in |
Housing Width | 6 13/64 in |
Manufacturers Warranty Length | 1 yr |
Body Length | 16 29/32 in |
Controller Cord Length | 7 ft |
Body Width | 6 7/32 in |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 5 in |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 400 lb, Number of Speeds 2, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in, Body Length 16 29/32 in, Body Width 6 7/32 in, Body Depth 5 in, Body Material Aluminum, Brake Type Weston Style Load Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Badger Lever Hoist 0.75t-10'Lift (LC008-10Z)
- PEGASUS Phenolic Wheel, 5" x 2", Plain Bore (P-PH-050X020/119G)
- CAMPBELL CHAIN & FITTINGS Locking ”E” Plate Clamp, 1-1/4” - 2-1/2” Grip, 5 ton WLL (6420703)
- DAYTON Hex Lock Nut Set, 1/4 - 20, PK4 (HLN-052)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- HARRINGTON Electric Hoists (SEM005C-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- DEMAG Electric Chain Hoist, 275 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 1-125 1/1 H2.8 V9.6/2.4 230/60)
- Harrington Hoists