Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 460V, Yellow
Mfr # NERP020SD-20 / 460v
Zoro # G9923907
product price: $9,230.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,230.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 28/4.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP020SD-20 / 460v
- Zoro # G9923907
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 27 5/8 in |
Housing Width | 16 13/16 in |
Min. Radius Curve | 59 1/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 9 1/2 in |
For Min. Beam Flange Width | 3 7/32 in |
Body Length | 27 5/8 in |
For Minimum Beam Height | 5 in |
Body Depth | 9 1/2 in |
For Max. Beam Flange Width | 6 1/32 in |
Controller Cord Length | 16 ft |
Body Width | 16 13/16 in |
Minimum Retracted Length | 25 19/32 in |
Maximum Lifting Length | 20 ft |
Minimum Radius Curve | 59 3/32 in |
Trolley Wheel Diameter | 5 in |
Lifting Hook Opening Width | 1 19/32 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 25 19/32 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE PowerLift(R) Lifting Magnet, 1600 lb Cap, 10-3/4 in OAL (PNL1600)
- LIFT-ALL Wire Rope Sling, Double Leg, 8 ft.L (12I2LBX8)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- OZ LIFTING PRODUCTS Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver (OZ2500DAV)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-20)
- STARKE Electric Chain Hoist & Trolley Combination, 5 Ton, 20' Lift, 230V 3-Phase (STK5011HTS-20-230V-3PH)
- Harrington Lifting Equipment