Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 460V, Yellow
Mfr # NERP020CD-20 / 460v
Zoro # G9924083
product price: $5,184.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,184.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 7/1 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP020CD-20 / 460v
- Zoro # G9924083
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 59 1/8 in |
Housing Width | 14 13/16 in |
Housing Depth | 8 5/16 in |
Housing Length | 24 1/8 in |
Controller Cord Length | 16 ft |
Lifting Hook Opening Width | 1 1/2 in |
Body Width | 14 13/16 in |
For Max. Beam Flange Width | 6 1/32 in |
For Min. Beam Flange Width | 3 7/32 in |
Body Depth | 8 5/16 in |
Body Length | 24 1/8 in |
Minimum Retracted Length | 27 13/32 in |
For Minimum Beam Height | 5 in |
Trolley Wheel Diameter | 5 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 59 3/32 in |
Maximum Lifting Length | 20 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 27 13/32 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 275 lb. (26Y356)
- HARRINGTON Brake Disc (AH426205430)
- US CARGO CONTROL 4" x 30' Winch Straps with Flat Hook & Defender, 430FH (430FH)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-10)
- HARRINGTON Electric Hoists (SEQM010SD-20)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ003SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- Harrington Lifting Equipment