Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 460V, White
Mfr # NERP020LD-FG-20
Zoro # G2208739
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,752.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP020LD-FG-20
- Zoro # G2208739
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 3 23/64 in |
Housing Length | 27 7/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 11 11/16 in |
Housing Depth | 25 in |
Body Width | 11 11/16 in |
Body Depth | 25 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 20 ft |
For Max. Beam Flange Width | 6 1/32 in |
Minimum Retracted Length | 25 in |
Body Length | 27 7/8 in |
Minimum Radius Curve | 59 3/32 in |
Trolley Wheel Diameter | 3 23/64 in |
Lifting Hook Opening Width | 25 in |
For Minimum Beam Height | 5 in |
For Min. Beam Flange Width | 3 7/32 in |
Controller Cord Length | 16 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Universal Plate Clamp, 4400 lb. Cap Working Load Limit (WLL) (PAKPC02)
- US CARGO CONTROL 21" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT21CR10)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- INDUSCO Load Binder, 1/4"Ratchet (16100001)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- HARRINGTON Electric Hoists (SEQM010SD-20)
- HARRINGTON Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED525DSA-10)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-550-10)
- Harrington Hoists