Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 230V, Yellow
Mfr # NERP020LD-20 / 230v
Zoro # G9923961
product price: $6,093.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,093.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP020LD-20 / 230v
- Zoro # G9923961
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 16 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 59 1/8 in |
Housing Depth | 9 1/2 in |
Housing Length | 27 7/8 in |
For Min. Beam Flange Width | 3 7/32 in |
Controller Cord Length | 16 ft |
Body Width | 16 13/16 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Length | 27 7/8 in |
Minimum Retracted Length | 25 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 5 in |
Maximum Lifting Length | 20 ft |
Body Depth | 9 1/2 in |
Lifting Hook Opening Width | 1 19/32 in |
Trolley Wheel Diameter | 5 in |
Minimum Radius Curve | 59 3/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 017-90915 Sikaflex-252, White (017-90915)
- CHOICE Drain Plug for 176CC65BK 176CC65SS and 176CC65RD (176CCPLUG)
- FIELD TUFF Fork Ball Mount 4 (FTF-01FBMA)
- MILWAUKEE HAND TRUCKS Flow Back Handle, with 8", Solid Tires (DC47109)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-20)
- YALE HOIST CM Electric Chain Hoist, Series Model XL, 5 ton, 10 ft Lifting Height, 8 fpm Lift Speed, 1Speed (5275)
- Harrington Hoists