Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 230/460V, White
Mfr # NERP020L-FG-20
Zoro # G2208766
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$8,748.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP020L-FG-20
- Zoro # G2208766
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 27 7/8 in |
Trolley Wheel Dia. | 3 23/64 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 11 11/16 in |
Housing Depth | 25 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 59 3/32 in |
Body Depth | 25 in |
Lifting Hook Opening Width | 25 in |
Controller Cord Length | 16 ft |
Body Length | 27 7/8 in |
Trolley Wheel Diameter | 3 23/64 in |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 25 in |
Body Width | 11 11/16 in |
For Minimum Beam Height | 5 in |
For Max. Beam Flange Width | 6 1/32 in |
For Min. Beam Flange Width | 3 7/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- RICHELIEU HARDWARE Aluminum Double Ring Design Caster, Swivel Without Brake, with Plate, Aluminum (87502010502)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and Chrome (50761140101)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- STARKE Electric Chain Hoist, 6,000 lb, 21 FPM, 230V 3-Phase, 10 ft Lift (STK3021-10-230V-3PH)
- Harrington Hoists