Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP020C-20
Zoro # G9924117
product price: $4,536.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,536.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 7 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP020C-20
- Zoro # G9924117
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 59 1/8 in |
Housing Depth | 8 5/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 14 13/16 in |
Housing Length | 23 1/4 in |
Body Width | 14 13/16 in |
Body Length | 23 1/4 in |
Body Depth | 8 5/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 59 3/32 in |
Lifting Hook Opening Width | 1 1/2 in |
Controller Cord Length | 16 ft |
Trolley Wheel Diameter | 5 in |
Maximum Lifting Length | 20 ft |
For Min. Beam Flange Width | 3 1/4 in |
Minimum Retracted Length | 27 13/32 in |
For Minimum Beam Height | 5 in |
For Max. Beam Flange Width | 6 1/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 27 5/16 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- BAUER LADDER Professional Grade 5' Fiberglass Stepladder - 1AA 375 lb. (35005)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107165-D4)
- INDUSCO Manila Rope, Block, 4", Triple Wood, w/Hook (16900126)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005S-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER005L-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Push Trolley, 460V, Yellow (EQP003SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- OZ LIFTING PRODUCTS Electric Wire Rope Hoist, 500 lb, 90 ft, Hook Mounted - No Trolley, Yellow (OBH500)
- Harrington Lifting Equipment