Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 460V, White
Mfr # NERM020LD-L-FG-20
Zoro # G2208790
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,687.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERM020LD-L-FG-20
- Zoro # G2208790
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 4 21/64 in |
Housing Depth | 22 7/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 11 11/16 in |
Min. Radius Curve | 31 1/2 in |
Housing Length | 27 7/8 in |
Trolley Wheel Diameter | 4 21/64 in |
For Min. Beam Flange Width | 3 7/32 in |
Maximum Lifting Length | 20 ft |
For Minimum Beam Height | 4 29/32 in |
Body Length | 27 7/8 in |
Minimum Retracted Length | 22 13/32 in |
Controller Cord Length | 16 ft |
For Max. Beam Flange Width | 6 3/16 in |
Body Depth | 22 7/16 in |
Minimum Radius Curve | 31 1/2 in |
Lifting Hook Opening Width | 22 7/16 in |
Mfr. Warranty Length | 1 yr |
Body Width | 11 11/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/32 in, For Minimum Beam Height 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x19, SS (2TAY9)
- ZORO SELECT Open Twin Wheel Swivel Caster, Nylon, 125 lb (32L387)
- HAMILTON Rigid Caster, Gs 5X2 Metal Bb (R-GS-5MB)
- AZTEC LIFTING HARDWARE Turnbuckle Eye End 1/2 For 6 TB CS HDG (RHE126)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- Harrington Lifting Equipment