Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, White
Mfr # NERM020L-L-FG-20
Zoro # G2208888
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,003.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 20 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERM020L-L-FG-20
- Zoro # G2208888
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 22 7/16 in |
Housing Width | 11 11/16 in |
Trolley Wheel Dia. | 4 21/64 in |
Housing Length | 27 7/8 in |
For Minimum Beam Height | 4 29/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Depth | 22 7/16 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 3 7/32 in |
Minimum Radius Curve | 31 1/2 in |
Body Width | 11 11/16 in |
Body Length | 27 7/8 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 22 7/16 in |
Trolley Wheel Diameter | 4 21/64 in |
Minimum Retracted Length | 22 13/32 in |
Controller Cord Length | 16 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/32 in, For Minimum Beam Height 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb (2TAK5)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Red, 30 In. L (G06-RRW-PMA-3UNN)
- ZORO SELECT Rope, PES, 1/4 In. dia., 100 ft. L (12U289)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-20)
- HARRINGTON Electric Chain Hoist, 400 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED400DS-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Push Trolley, 460V, Yellow (EQP003SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- GLOBAL EQUIPMENT Electric Cable Hoist, 440 Lb. Capacity (XQME-220/440)
- Harrington Hoists