Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 20 ft, Geared Trolley, White
Mfr # NERG020L-FG-20
Zoro # G2208991
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,824.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 20 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERG020L-FG-20
- Zoro # G2208991
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 25 in |
Housing Length | 27 7/8 in |
Housing Width | 11 11/16 in |
Trolley Wheel Dia. | 3 23/64 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Controller Cord Length | 16 ft |
For Minimum Beam Height | 5 in |
Body Width | 11 11/16 in |
Trolley Wheel Diameter | 3 23/64 in |
Body Length | 27 7/8 in |
Minimum Radius Curve | 59 3/32 in |
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | 1 yr |
For Max. Beam Flange Width | 6 1/32 in |
Lifting Hook Opening Width | 25 in |
Body Depth | 25 in |
Minimum Retracted Length | 22 19/32 in |
For Min. Beam Flange Width | 3 7/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- COTTERMAN Safety Cage, Steel, Middle (3MS C1)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 40in H (EPTRB24488PU95)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- Harrington Electric Hoists