Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, White
Mfr # NERP020LD-FG-15
Zoro # G2208748
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,853.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP020LD-FG-15
- Zoro # G2208748
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 25 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Trolley Wheel Dia. | 3 23/64 in |
Housing Length | 27 7/8 in |
Housing Width | 11 11/16 in |
Body Length | 27 7/8 in |
Lifting Hook Opening Width | 25 in |
For Min. Beam Flange Width | 3 7/32 in |
Body Depth | 25 in |
For Minimum Beam Height | 5 in |
Minimum Retracted Length | 25 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 3 23/64 in |
Controller Cord Length | 11 ft |
For Max. Beam Flange Width | 6 1/32 in |
Minimum Radius Curve | 59 3/32 in |
Body Width | 11 11/16 in |
Maximum Lifting Length | 15 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA Horizontal E-Track, Galvanized Finish (48117216000-GRA)
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- US CARGO CONTROL 2" Ratchet with Snap Hook (R51SH)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- Harrington Lifting Equipment