Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow
Mfr # NERP020SD-15 / 230v
Zoro # G9923882
product price: $7,444.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,444.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 28/4.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP020SD-15 / 230v
- Zoro # G9923882
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 9 1/2 in |
Housing Length | 27 5/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 16 13/16 in |
Min. Radius Curve | 59 1/8 in |
Mfr. Warranty Length | 1 yr |
Body Width | 16 13/16 in |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 25 19/32 in |
Minimum Radius Curve | 59 3/32 in |
Body Depth | 9 1/2 in |
For Minimum Beam Height | 5 in |
For Max. Beam Flange Width | 6 1/32 in |
Controller Cord Length | 11 ft |
Trolley Wheel Diameter | 5 in |
Lifting Hook Opening Width | 1 19/32 in |
Body Length | 27 5/8 in |
For Min. Beam Flange Width | 3 7/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 25 19/32 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 ", 280 lb. (1ZTJ1)
- ZORO SELECT 300 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W568)
- PEERLESS Chain, Straight, 5 ft., 8800 lb., Welded (5510405)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 230/460V, Yellow (NERM005L-L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- Harrington Lifting Equipment