Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow
Mfr # NERP020CD-15 / 230v
Zoro # G9924065
product price: $4,464.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,464.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 7/1 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP020CD-15 / 230v
- Zoro # G9924065
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 14 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 24 1/8 in |
Min. Radius Curve | 59 1/8 in |
Housing Depth | 8 5/16 in |
For Min. Beam Flange Width | 3 7/32 in |
For Minimum Beam Height | 5 in |
Trolley Wheel Diameter | 5 in |
Lifting Hook Opening Width | 1 1/2 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 11 ft |
Minimum Radius Curve | 59 3/32 in |
Mfr. Warranty Length | 1 yr |
Body Width | 14 13/16 in |
Body Length | 24 1/8 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Depth | 8 5/16 in |
Minimum Retracted Length | 27 13/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 27 13/32 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75637BK)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2802NFX4)
- EPCO EPCO BTDT6 Gator Tuff Zinc Transom Tie-Downs - 2 in. x 6 ft., Pair (BTDT6)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP010L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Push Trolley, 460V, Yellow (EQP003SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (SBS1018-20)
- Harrington Electric Hoists