Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230/460V, White
Mfr # NERP020L-FG-15
Zoro # G2208775
product price: $8,533.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$8,533.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP020L-FG-15
- Zoro # G2208775
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 11 11/16 in |
Housing Length | 27 7/8 in |
Trolley Wheel Dia. | 3 23/64 in |
Housing Depth | 25 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Lifting Hook Opening Width | 25 in |
Maximum Lifting Length | 15 ft |
Body Length | 27 7/8 in |
Mfr. Warranty Length | 1 yr |
For Max. Beam Flange Width | 6 1/32 in |
Trolley Wheel Diameter | 3 23/64 in |
Controller Cord Length | 11 ft |
For Min. Beam Flange Width | 3 7/32 in |
Body Depth | 25 in |
Minimum Radius Curve | 59 3/32 in |
Body Width | 11 11/16 in |
Minimum Retracted Length | 25 in |
For Minimum Beam Height | 5 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Stabilizer, Extension Ladders (AC96)
- PEERLESS CHAIN 3/8 G43 CL SLIP W/LAT, ZP, UPC, 8016466 (8016466)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWHK04)
- KEE SAFETY Kee Safety SGNA033PC Self-Closing Safety Gate, 31.5" - 35" Length, Safety Yellow (SGNA033PC)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-15)
- HARRINGTON Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED525DSA-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP010L-20)
- Harrington Hoists