Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP020S-15
Zoro # G9923943
product price: $6,202.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,202.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 28 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP020S-15
- Zoro # G9923943
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 16 13/16 in |
Min. Radius Curve | 59 1/8 in |
Housing Length | 27 5/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 9 1/2 in |
Body Depth | 9 1/2 in |
Minimum Retracted Length | 25 19/32 in |
Lifting Hook Opening Width | 1 19/32 in |
Maximum Lifting Length | 15 ft |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 59 3/32 in |
Body Length | 27 5/8 in |
Body Width | 16 13/16 in |
For Minimum Beam Height | 5 in |
For Max. Beam Flange Width | 6 1/32 in |
For Min. Beam Flange Width | 3 1/4 in |
Trolley Wheel Diameter | 5 in |
Controller Cord Length | 11 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 25 19/32 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGCOA Magcoa Heavy Duty Hand Truck, Pneumatic (A12-B1-C6-D5)
- WARN INDUSTRIES WINCHES, WINCH ASSY_1500LB AC (85330)
- HI-LIFT JACK 3 x 15 30,000LBS RECOVERY STRAP (STRP-315)
- WARWOOD TOOL 26 Puller Hook Bar (44420)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- STARKE Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted, Grey (SBS1018-15)
- Harrington Electric Hoists