Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow
Mfr # NERM020CD-L-15 / 460V
Zoro # G9925946
product price: $9,796.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,796.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Motorized Trolley, Safety Latch, Safety Standards
- Lift Speed 7/1 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM020CD-L-15 / 460V
- Zoro # G9925946
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 5 13/32 in |
Trolley Wheel Dia. | 4 11/32 in |
Housing Length | 16 29/32 in |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 8 5/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Body Width | 5 13/32 in |
Trolley Wheel Diameter | 4 11/32 in |
For Min. Beam Flange Width | 3 7/32 in |
For Minimum Beam Height | 4 29/32 in |
Maximum Lifting Length | 15 ft |
Minimum Radius Curve | 31 1/2 in |
Controller Cord Length | 11 ft |
Body Depth | 8 5/16 in |
Body Length | 16 29/32 in |
Minimum Retracted Length | 27 3/16 in |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 1/2 in |
For Max. Beam Flange Width | 6 1/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 27 3/16 in, For Minimum Beam Height 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- KEEPER Cargo Bar, 34-3/4 In.L, 6-1/2 In.W, Steel (05056)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- ZORO SELECT Convertible Hand Trucks, 39" Overall H (RMH1)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-10)
- OZ LIFTING PRODUCTS 2 Ton Electric Chain w/10' of lift - 110V (OZ4000EC)
- Harrington Electric Hoists