Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow
Mfr # NERM020CD-L-15 / 230V
Zoro # G9925955
product price: $7,635.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,635.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Motorized Trolley, Safety Latch, Safety Standards
- Lift Speed 7/1 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM020CD-L-15 / 230V
- Zoro # G9925955
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 4 11/32 in |
Housing Width | 5 13/32 in |
Housing Length | 16 29/32 in |
Min. Radius Curve | 31 1/2 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 8 5/16 in |
Maximum Lifting Length | 15 ft |
Body Width | 5 13/32 in |
Lifting Hook Opening Width | 1 1/2 in |
Minimum Retracted Length | 27 3/16 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Depth | 8 5/16 in |
Trolley Wheel Diameter | 4 11/32 in |
For Minimum Beam Height | 4 29/32 in |
Minimum Radius Curve | 31 1/2 in |
For Min. Beam Flange Width | 3 7/32 in |
Controller Cord Length | 11 ft |
Body Length | 16 29/32 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 27 3/16 in, For Minimum Beam Height 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, UHook (61225)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- CASTERHQ Spring Loaded Swivel Caster (1 Piece), 6"x2" Super Shock Absorber C (6X2-SC-SC)
- SUPERWINCH Socket Assembly (87-42618)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020C-L-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 10 ft Lift (STK1026-10-230V-3PH)
- Harrington Electric Hoists