Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 460V, White
Mfr # NERM020LD-L-FG-15
Zoro # G2208809
product price: $13,851.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,851.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM020LD-L-FG-15
- Zoro # G2208809
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 27 7/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Width | 11 11/16 in |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 22 7/16 in |
Trolley Wheel Dia. | 4 21/64 in |
Trolley Wheel Diameter | 4 21/64 in |
For Max. Beam Flange Width | 6 3/16 in |
Lifting Hook Opening Width | 22 7/16 in |
Minimum Radius Curve | 31 1/2 in |
For Min. Beam Flange Width | 3 7/32 in |
Controller Cord Length | 11 ft |
Minimum Retracted Length | 22 13/32 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 4 29/32 in |
Maximum Lifting Length | 15 ft |
Body Length | 27 7/8 in |
Body Width | 11 11/16 in |
Body Depth | 22 7/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/32 in, For Minimum Beam Height 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Trolley, 1200 lb. (CF 5)
- PEERLESS CHAIN 3/8 WIRE ROPE CLIP, ZP, UPC, 4503640 (4503640)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- LITTLE GIANT Double Handled Heavy-Duty Shelf Truck, Flush Shelves, 24"X48" (G-2448-6PY-2H)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- Harrington Lifting Equipment