Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow
Mfr # NERM020C-L-15
Zoro # G9925903
product price: $7,553.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$7,553.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Motorized Trolley, Safety Latch, Safety Standards
- Lift Speed 7 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM020C-L-15
- Zoro # G9925903
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 4 11/32 in |
Housing Depth | 8 5/16 in |
Housing Length | 16 29/32 in |
Housing Width | 5 13/32 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 31 1/2 in |
Trolley Wheel Diameter | 4 11/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 3 7/32 in |
For Minimum Beam Height | 4 29/32 in |
Body Length | 16 29/32 in |
Lifting Hook Opening Width | 1 1/2 in |
Minimum Retracted Length | 27 3/16 in |
Body Width | 5 13/32 in |
Controller Cord Length | 11 ft |
Maximum Lifting Length | 15 ft |
Body Depth | 8 5/16 in |
Minimum Radius Curve | 31 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 27 3/16 in, For Minimum Beam Height 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Raccoon, Blue, Laminate Step Stool (10-CC)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1602DFX10)
- THE BETTER BUNGEE Bungee Cord, Blue, 12 in. L, 1-1/2 in. W (BBC12NBL)
- HAMILTON Duralast Wheel, 8X4 1-1/4Rb (W-840-D-1-1/4)
- HARRINGTON Electric Hoists (SEQM010SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- Harrington Lifting Equipment