Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 115/230V, Yellow
Mfr # SNERM020L-L-15
Zoro # G9857547
product price: $7,336.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,336.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
- Lift Speed 7 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SNERM020L-L-15
- Zoro # G9857547
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 16 7/16 in |
Housing Depth | 19 3/16 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 26 15/16 in |
Trolley Wheel Diameter | 4 33/100 in |
Body Length | 26 15/16 in |
Maximum Lifting Length | 15 ft |
For Min. Beam Flange Width | 3 7/32 in |
Lifting Hook Opening Width | 1 1/2 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 4 29/32 in |
Body Depth | 19 3/16 in |
For Max. Beam Flange Width | 6 3/16 in |
Body Width | 16 7/16 in |
Minimum Radius Curve | 39 13/32 in |
Minimum Retracted Length | 22 3/16 in |
Controller Cord Length | 11 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 3/32 in, For Minimum Beam Height 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Rigid Caster, 6 In. Polyurethane (G06-GRX-CRB-RUN)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 6" (N22-6-PO-AC)
- SUPERWINCH Wireless Remote Kit (2277)
- HARRINGTON Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED525DSA-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER005L-10)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- BISON LIFTING EQUIPMENT 3 Ton Single Phase Hoist with Motorized Trolley, 115/230v (HH-B030-T)
- Harrington Lifting Equipment