Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow
Mfr # NER020CD-15 / 230V
Zoro # G7243101
original price:
$5,302.00
8% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,871.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch, Safety Standards
- Lift Speed 7/1 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NER020CD-15 / 230V
- Zoro # G7243101
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 16 29/32 in |
Housing Width | 5 13/32 in |
Housing Depth | 8 5/16 in |
Mfr. Warranty Length | 1 yr |
Body Width | 5 13/32 in |
Maximum Lifting Length | 15 ft |
Lifting Hook Opening Width | 1 1/2 in |
Minimum Retracted Length | 27 13/16 in |
Body Depth | 8 5/16 in |
Body Length | 16 29/32 in |
Controller Cord Length | 11 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 27 13/16 in, For Minimum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurethane, 3-1/2 in, 350 lb (20TM21)
- LOUISVILLE Label Kit (PK-L-2032-XX)
- ZORO SELECT Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb. (32J815)
- DAYTON Front Wheel (MH804J22G)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010L-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- BISON LIFTING EQUIPMENT 1 Ton 3 Phase, Electric Chain Hoist W/ Motorized Trolley, 20Ft, 230v/460v (HHBD01SK-01 + WPC01 / 20')
- Harrington Hoists