Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 15 ft, Geared Trolley, White
Mfr # NERG020L-FG-15
Zoro # G2209000
product price: $8,534.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,534.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 15 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERG020L-FG-15
- Zoro # G2209000
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 11 11/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Trolley Wheel Dia. | 3 23/64 in |
Housing Depth | 25 in |
Housing Length | 27 7/8 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 5 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Length | 27 7/8 in |
Lifting Hook Opening Width | 25 in |
Controller Cord Length | 11 ft |
For Min. Beam Flange Width | 3 7/32 in |
Minimum Retracted Length | 22 19/32 in |
Body Depth | 25 in |
Trolley Wheel Diameter | 3 23/64 in |
Body Width | 11 11/16 in |
Maximum Lifting Length | 15 ft |
Minimum Radius Curve | 59 3/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENERS BLUE RIBBON Natural Jute Twine, 200 ft. (T029B)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (U13)
- HAMILTON Rigid Caster 52 6X2 Poly-Tech (R-526-NF)
- CC STOUT Caster Wheel, CC Stout, 6", 1250 lb. (CDP-Z-157)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Push Trolley, 460V, Yellow (EQP003SD-15)
- HARRINGTON Electric Chain Hoist, 125 lb, 6 ft, Hook Mounted - No Trolley, White (ED125DA-6)
- STARKE Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, Grey (STK3021-20)
- Harrington Electric Hoists