Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 460V, White
Mfr # NERP020LD-FG-10
Zoro # G2208757
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,002.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP020LD-FG-10
- Zoro # G2208757
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Trolley Wheel Dia. | 3 23/64 in |
Housing Width | 11 11/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 27 7/8 in |
Housing Depth | 25 in |
For Min. Beam Flange Width | 3 7/32 in |
Mfr. Warranty Length | 1 yr |
Body Length | 27 7/8 in |
Controller Cord Length | 6 ft |
For Minimum Beam Height | 5 in |
Lifting Hook Opening Width | 25 in |
Maximum Lifting Length | 10 ft |
For Max. Beam Flange Width | 6 1/32 in |
Minimum Retracted Length | 25 in |
Body Width | 11 11/16 in |
Body Depth | 25 in |
Minimum Radius Curve | 59 3/32 in |
Trolley Wheel Diameter | 3 23/64 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (04375)
- LOCKJAW Soft Shackle, 8,800 lb Working Load Limit (15-031310)
- CASTERHQ 3" Caster Wheel Set For Commercial Kitchen Prep Tables, Total Lock (CHQ3IPTCS)
- ZORO SELECT Replacement Tire, 13 In. (MH1NWV2G)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP020CD-15 / 230v)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Push Trolley, 460V, Yellow (EQP003SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- Harrington Lifting Equipment