Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 230/460V, White
Mfr # NERP020L-FG-10
Zoro # G2208781
product price: $8,319.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,319.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP020L-FG-10
- Zoro # G2208781
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 25 in |
Trolley Wheel Dia. | 3 23/64 in |
Housing Width | 11 11/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 27 7/8 in |
For Max. Beam Flange Width | 6 1/32 in |
Trolley Wheel Diameter | 3 23/64 in |
Controller Cord Length | 6 ft |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 25 in |
For Min. Beam Flange Width | 3 7/32 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 59 3/32 in |
Body Depth | 25 in |
Body Length | 27 7/8 in |
For Minimum Beam Height | 5 in |
Body Width | 11 11/16 in |
Minimum Retracted Length | 25 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Self Elevating Spring Table, 24" x 24", 1120 lb Capacity (ETS-1120-24)
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (35XE96)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- YALE HOIST CM Electric Chain Hoist, Series Model XL, 5 ton, 10 ft Lifting Height, 8 fpm Lift Speed, 1Speed (5275)
- Harrington Lifting Equipment