Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, Yellow
Mfr # NERM020CD--L-10 / 460V
Zoro # G9925964
product price: $8,537.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,537.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Motorized Trolley
- Includes Motorized Trolley, Safety Latch, Safety Standards
- Lift Speed 7/1 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM020CD--L-10 / 460V
- Zoro # G9925964
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 5 13/32 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 16 29/32 in |
Trolley Wheel Dia. | 4 11/32 in |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 8 5/16 in |
Body Depth | 8 5/16 in |
Trolley Wheel Diameter | 4 11/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Width | 5 13/32 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 27 3/16 in |
Minimum Radius Curve | 31 1/2 in |
For Minimum Beam Height | 4 29/32 in |
Lifting Hook Opening Width | 1 1/2 in |
Maximum Lifting Length | 10 ft |
Controller Cord Length | 6 ft |
For Min. Beam Flange Width | 3 7/32 in |
Body Length | 16 29/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 27 3/16 in, For Minimum Beam Height 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, With Brake, Rubber Wheel (34D651)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Yellow (EE1804DTX12)
- MIDWEST FASTENER 3/8" x 1" x 1-5/8" x 3-3/4" Zinc Plated Steel Rope Binding Hooks 10PK (52404)
- MILWAUKEE HAND TRUCKS Semi-Pneumatic Tire, 8" (DCR8321)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- Harrington Electric Hoists