Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow
Mfr # NERM020C-L-10
Zoro # G9925912
product price: $7,052.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$7,052.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Motorized Trolley
- Includes Motorized Trolley, Safety Latch, Safety Standards
- Lift Speed 7 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERM020C-L-10
- Zoro # G9925912
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 5 13/32 in |
Min. Radius Curve | 31 1/2 in |
Housing Depth | 8 5/16 in |
Housing Length | 16 29/32 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Trolley Wheel Dia. | 4 11/32 in |
Minimum Retracted Length | 27 3/16 in |
For Minimum Beam Height | 4 29/32 in |
Body Depth | 8 5/16 in |
For Max. Beam Flange Width | 6 1/32 in |
For Min. Beam Flange Width | 3 7/32 in |
Body Length | 16 29/32 in |
Maximum Lifting Length | 10 ft |
Trolley Wheel Diameter | 4 11/32 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 6 ft |
Minimum Radius Curve | 31 1/2 in |
Body Width | 5 13/32 in |
Lifting Hook Opening Width | 1 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 27 3/16 in, For Minimum Beam Height 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cnvrtbl Hnd Trck, 800 lb., 58 x 20" (6W855)
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 21"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2145)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-UN50G-P)
- LIFT-ALL Wire Rope Sling, Eye and Eye, 10 ft.L (14IEEX10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP010L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 230V, Yellow (NERP005LD-10 / 230v)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020C-L-15)
- Harrington Electric Hoists