Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 10 ft, Geared Trolley, White
Mfr # NERG020LD-FG-10
Zoro # G3473989
product price: $10,554.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,554.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14/2.5 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERG020LD-FG-10
- Zoro # G3473989
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 11 11/16 in |
Trolley Wheel Dia. | 3 23/64 in |
Housing Depth | 25 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 27 7/8 in |
Maximum Lifting Length | 10 ft |
Minimum Radius Curve | 59 3/32 in |
Body Length | 27 7/8 in |
For Minimum Beam Height | 5 in |
Trolley Wheel Diameter | 3 23/64 in |
Controller Cord Length | 6 ft |
Lifting Hook Opening Width | 25 in |
For Min. Beam Flange Width | 3 7/32 in |
Body Width | 11 11/16 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 22 19/32 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Depth | 25 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Silver (EN2802TX6)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- ZORO SELECT Bolt (D226)
- ZORO SELECT Propeller, 4 In Dia x 5/8 In, 316 SS (32V144)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- DEMAG Electric Chain Hoist, 275 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 1-125 1/1 H2.8 V9.6/2.4 230/60)
- Harrington Lifting Equipment