Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 10 ft, Geared Trolley, White
Mfr # NERG020L-FG-10
Zoro # G2209019
product price: $8,246.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,246.99
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 14 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERG020L-FG-10
- Zoro # G2209019
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 25 in |
Housing Width | 11 11/16 in |
Trolley Wheel Dia. | 3 23/64 in |
Housing Length | 27 7/8 in |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 3 23/64 in |
For Min. Beam Flange Width | 3 7/32 in |
Controller Cord Length | 6 ft |
For Minimum Beam Height | 5 in |
Minimum Radius Curve | 59 3/32 in |
Body Width | 11 11/16 in |
Body Length | 27 7/8 in |
For Max. Beam Flange Width | 6 1/32 in |
Minimum Retracted Length | 22 19/32 in |
Maximum Lifting Length | 10 ft |
Body Depth | 25 in |
Lifting Hook Opening Width | 25 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Walk Ramp Overlap Style, 168x28" (AWR-28-14A)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- LEVELOK Quick Connect Ladder Leveler (LL-STB-2QC)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-10)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- STARKE Top Running Wire Rope Hoist, 20 Ton, 20/4 FPM, 460V, 30' Lift (STW2020-30)
- Harrington Hoists