Shop All Electric Hoists
Harrington
Electric Chain Hoist, 350 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED350DS-20
Zoro # G6974186
product price: $3,796.99
/ea
Free Shipping & Returns
$3,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch, Safety Standards
- Lift Speed 66/13 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ED350DS-20
- Zoro # G6974186
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 6 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 16 29/32 in |
Housing Width | 5 13/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 20 ft |
Body Length | 16 29/32 in |
Body Width | 5 13/16 in |
Minimum Retracted Length | 13 in |
Body Depth | 6 in |
Lifting Hook Opening Width | 1 in |
Controller Cord Length | 17 ft |
Description
Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 350 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 13 fpm, Maximum Lift Speed 66 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Chain and Clip Assembly (27525)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPY-250)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP1936A8 A5-8 B1 P1)
- ZIPWALL Head and Non Skid Plate, White, 8 in. L (EPH1)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 125 lb, 6 ft, Hook Mounted - No Trolley, White (ED125DA-6)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-15)
- JET 2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2, 2 ton, 15 ft, 115/230V (211500)
- Harrington Lifting Equipment