Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 20 ft, Push Trolley, 460V, Yellow
Mfr # EQP001SD-20
Zoro # G9912421
product price: $2,839.99
/ea
Free Shipping & Returns
$2,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQP001SD-20
- Zoro # G9912421
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Fits Beam Height | 3 in |
Trolley Wheel Dia. | 3 1/4 in |
Housing Depth | 9 7/64 in |
Housing Width | 14 13/32 in |
Min. Radius Curve | 43 1/4 in |
Housing Length | 16 19/64 in |
Manufacturers Warranty Length | 3 yr |
For Min. Beam Flange Width | 2 1/2 in |
Body Width | 14 13/32 in |
Trolley Wheel Diameter | 3 1/4 in |
Body Length | 16 5/16 in |
Body Depth | 9 1/8 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 3/32 in |
Mfr. Warranty Length | 3 yr |
For Max. Beam Flange Width | 4 in |
Minimum Retracted Length | 16 5/16 in |
Minimum Radius Curve | 43 1/4 in |
For Minimum Beam Height | 3 in |
Controller Cord Length | 16 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-02)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- WARN Quick-Connect Power Cable, Front (106077)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# Rbmd2640L1 (RBMD2640L1)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Hoists (SEM005C-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R37)
- Harrington Electric Hoists