Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 20 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP001H-20
Zoro # G6604717
product price: $3,452.99
/ea
Free Shipping & Returns
$3,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 55 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NERP001H-20
- Zoro # G6604717
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 18 13/16 in |
Housing Depth | 6 5/8 in |
Housing Width | 12 5/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Trolley Wheel Diameter | 3 1/5 in |
Maximum Lifting Length | 20 ft |
For Minimum Beam Height | 3 in |
For Max. Beam Flange Width | 4 in |
For Min. Beam Flange Width | 2 1/4 in |
Body Depth | 6 5/8 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 15 19/32 in |
Minimum Radius Curve | 43 5/16 in |
Controller Cord Length | 16 ft |
Body Width | 12 5/8 in |
Lifting Hook Opening Width | 1 3/32 in |
Body Length | 18 13/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 55 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 5 in Wheel Diameter, 2600 lbs, PK4 (435X97)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 6'L, Yellow (708431)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107245-D5)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-15)
- Harrington Electric Hoists