Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, Yellow
Mfr # SEQ001SD-20
Zoro # G9912281
Free Shipping & Returns
$2,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEQ001SD-20
- Zoro # G9912281
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 10 in |
Housing Depth | 9 7/64 in |
Housing Length | 17 19/64 in |
Fits Beam Height | 15 in |
Housing Width | 14 13/32 in |
Manufacturers Warranty Length | 3 yr |
Body Depth | 9 1/8 in |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 17 5/16 in |
Controller Cord Length | 16 ft |
Minimum Radius Curve | 10 in |
Body Length | 17 5/16 in |
Body Width | 14 13/32 in |
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | 3 yr |
For Minimum Beam Height | 15 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 11 A, Current at Maximum Voltage 7.1 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In (B4848)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21RX-UP040D-14)
- RONSTAN INTERNATIONAL Rope Bush, Lined, 3/16" ID x 3/16" Dp (PNP182)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005S-15)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- Harrington Electric Hoists