Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow
Mfr # NER001H-20
Zoro # G6619794
product price: $3,045.99
/ea
Free Shipping & Returns
$3,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
- Lift Speed 55 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NER001H-20
- Zoro # G6619794
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 6 5/8 in |
Housing Width | 12 19/32 in |
Housing Length | 18 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Minimum Retracted Length | 13 13/16 in |
Body Length | 18 13/16 in |
Maximum Lifting Length | 20 ft |
Body Width | 12 19/32 in |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 6 5/8 in |
Controller Cord Length | 8 3/16 ft |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 55 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 6" X 10" X 12" Loading Dock Bumper (B610-12)
- KINEDYNE Decking Beam, 92 In.L, 3-1/4 In.W (FE8066-3GRA)
- ZORO SELECT Rigid Pneumatic Caster, 8 in, 220 lb., Gray (32J674)
- HAMILTON Xc70D Duralast Wheel, 5X2 3/4Tprd (W-520-DT70-3/4)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-20)
- STARKE Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted, 460V (STK30VS-20)
- Harrington Lifting Equipment