Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 20 ft, Geared Trolley, 460V, Yellow
Mfr # EQG001SD-20
Zoro # G9912476
product price: $2,821.99
/ea
Free Shipping & Returns
$2,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQG001SD-20
- Zoro # G9912476
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 3 yr |
Housing Width | 14 13/32 in |
Housing Depth | 9 7/64 in |
Trolley Wheel Dia. | 4 1/4 in |
Min. Radius Curve | 51 1/4 in |
Housing Length | 16 45/64 in |
Fits Beam Height | 3 in |
For Minimum Beam Height | 3 in |
Minimum Retracted Length | 16 11/16 in |
Lifting Hook Opening Width | 1 3/32 in |
For Max. Beam Flange Width | 5 in |
Maximum Lifting Length | 20 ft |
Trolley Wheel Diameter | 4 1/4 in |
Body Depth | 9 1/8 in |
Minimum Radius Curve | 51 3/16 in |
Mfr. Warranty Length | 3 yr |
Controller Cord Length | 16 ft |
Body Length | 16 23/32 in |
Body Width | 14 13/32 in |
For Min. Beam Flange Width | 2 9/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- HARRINGTON Festoon Hanger, 3/8 ft.L (ES1527003)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LX005-5)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (810-2805)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER050L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 230/460V, Yellow (NERM005L-L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- Harrington Lifting Equipment