Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 20 ft, Geared Trolley, 115V, Yellow
Mfr # SEQG001SD-20
Zoro # G9912905
Free Shipping & Returns
$3,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # SEQG001SD-20
- Zoro # G9912905
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 14 13/32 in |
Housing Depth | 9 7/64 in |
Fits Beam Height | 3 in |
Manufacturers Warranty Length | 3 yr |
Housing Length | 16 45/64 in |
Trolley Wheel Dia. | 4 1/4 in |
Min. Radius Curve | 51 1/4 in |
For Minimum Beam Height | 3 in |
Body Depth | 9 1/8 in |
Trolley Wheel Diameter | 4 1/4 in |
Minimum Radius Curve | 51 1/4 in |
For Min. Beam Flange Width | 2 1/4 in |
Minimum Retracted Length | 16 11/16 in |
Maximum Lifting Length | 20 ft |
Body Width | 14 13/32 in |
Controller Cord Length | 16 ft |
Body Length | 16 23/32 in |
For Max. Beam Flange Width | 5 in |
Mfr. Warranty Length | 3 yr |
Lifting Hook Opening Width | 1 3/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 11 A, Current at Maximum Voltage 7.1 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S414-TPRB-M1215)
- VESTIL Mini Cable Hoist w/1000 lb. Capacity (MINI-10)
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift (CX003-20)
- GLOBAL INDUSTRIAL Stationary Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP005S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- VESTIL 1 tons, 220 V, Orange (H-2000-1)
- Harrington Hoists