Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red
Mfr # ED250DS-15
Zoro # G6644181
Free Shipping & Returns
$3,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 26/10 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # ED250DS-15
- Zoro # G6644181
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 6 1/2 in |
Housing Length | 14 19/32 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 5 in |
Body Length | 14 19/32 in |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 11 ft |
Minimum Retracted Length | 12 13/32 in |
Body Width | 6 1/2 in |
Lifting Hook Opening Width | 1 in |
Maximum Lifting Length | 15 ft |
Body Depth | 5 in |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 10 fpm, Maximum Lift Speed 26 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPTRB24368PU95)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS36A3C1P3)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040K-14)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4AC1P6)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020C-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, Grey (STK1026-15)
- Harrington Lifting Equipment