Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 15 ft, Geared Trolley, 460V, Yellow
Mfr # EQG001SD-15
Zoro # G9912275
Free Shipping & Returns
$2,685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Geared Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # EQG001SD-15
- Zoro # G9912275
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 51 1/4 in |
Fits Beam Height | 3 in |
Trolley Wheel Dia. | 4 1/4 in |
Housing Depth | 9 7/64 in |
Housing Length | 16 45/64 in |
Housing Width | 14 13/32 in |
Manufacturers Warranty Length | 3 yr |
Body Depth | 9 1/8 in |
Minimum Radius Curve | 51 3/16 in |
For Min. Beam Flange Width | 2 9/32 in |
For Max. Beam Flange Width | 5 in |
For Minimum Beam Height | 3 in |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 16 11/16 in |
Trolley Wheel Diameter | 4 1/4 in |
Mfr. Warranty Length | 3 yr |
Maximum Lifting Length | 15 ft |
Body Length | 16 23/32 in |
Body Width | 14 13/32 in |
Controller Cord Length | 11 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 13/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- DAYTON Sling, Wire Rope, 8 ft. (1DNF4)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- Harrington Hoists