Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 460V, Yellow
Mfr # NERP001HD-10 / 460v
Zoro # G6466722
Free Shipping & Returns
$4,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 55/9 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # NERP001HD-10 / 460v
- Zoro # G6466722
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 12 5/8 in |
Housing Depth | 6 5/8 in |
Housing Length | 21 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Body Depth | 6 5/8 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 3 in |
Maximum Lifting Length | 10 ft |
Trolley Wheel Diameter | 3 1/5 in |
Minimum Radius Curve | 43 5/16 in |
Minimum Retracted Length | 15 19/32 in |
For Max. Beam Flange Width | 4 in |
Controller Cord Length | 6 ft |
Lifting Hook Opening Width | 1 3/32 in |
Body Length | 21 in |
Body Width | 12 5/8 in |
For Min. Beam Flange Width | 2 9/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 55 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 6, 12 ft L, 6 in W, Nylon, Black (RE2-906-12)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 900 lb. (P-N-060X020/050R-001)
- CAMPBELL CHAIN & FITTINGS Field ID tag for Sling Chains, 50 Pcs per Carton (7503506)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- HARRINGTON Electric Hoists (SEQM010SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED1000V-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, Yellow (EQ003SD-10)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- Harrington Lifting Equipment