Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 460V, Yellow
Mfr # EQP001SD-10
Zoro # G9912001
product price: $2,361.99
/ea
Free Shipping & Returns
$2,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # EQP001SD-10
- Zoro # G9912001
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 9 7/64 in |
Min. Radius Curve | 43 1/4 in |
Manufacturers Warranty Length | 3 yr |
Trolley Wheel Dia. | 3 1/4 in |
Housing Length | 16 19/64 in |
Housing Width | 14 13/32 in |
Fits Beam Height | 3 in |
Mfr. Warranty Length | 3 yr |
Minimum Retracted Length | 16 5/16 in |
For Minimum Beam Height | 3 in |
For Max. Beam Flange Width | 4 in |
Body Width | 14 13/32 in |
Body Length | 16 5/16 in |
Minimum Radius Curve | 43 1/4 in |
Lifting Hook Opening Width | 1 3/32 in |
Maximum Lifting Length | 10 ft |
Controller Cord Length | 6 ft |
Body Depth | 9 1/8 in |
Trolley Wheel Diameter | 3 1/4 in |
For Min. Beam Flange Width | 2 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LIFT-ALL Web Sling, Type U, 3 ft L, 3 in W, Polyester, Silver (UU2803TX3)
- ZORO SELECT Anchor Shackle, Bolt type, 1/2" Body Size, Pin Dia.: 5/8 in (55AY27)
- COFFING HOISTS P.B. and Cable Assembly 10 ft. Lift (PB2996B)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- STARKE Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted, Grey (STK1026-20)
- Harrington Electric Hoists